1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
328-27-038
Super CB-8, CCW, 115 VAC, 1.5 in Bore
MI ITEM #
02364567
MFR #
328-27-038
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 328-27-038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
328-27-038
Super CB-8, CCW, 115 VAC, 1.5 in Bore
MI ITEM #
02364567
MFR #
328-27-038
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.5000 in
Details
UPC_NO
786582403056
Voltage Rating
115 V ac
Overview
Mfr description
SCB8 CCW 115V 1.5" 2ST AO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought