Motion
202-40-014

WARNER
202-40-014

WSC-2, Start/Stop, CCW, Shaft Input, 25 lb-in Static Torque, 0.25 in Bore
MI ITEM #02364580
MFR #202-40-014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
202-40-014

WSC-2, Start/Stop, CCW, Shaft Input, 25 lb-in Static Torque, 0.25 in Bore
MI ITEM #02364580
MFR #202-40-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSC2 SS CCW HI .25" 1ST

Specifications

  • Clutch Type
    Wrap Spring
  • Torque Capacity
    25 in
  • Max Rpm
    1500 rpm
  • Bore Diameter
  • Overall Length
    31.75 mm
  • Bearing Support
    None
  • Dynamic Load Capacity
    6-3/4 lb
  • UPC_NO
    786582346377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text