Motion
206-30-025

WARNER
206-30-025

Mechanical Clutch - 0.7500 in Bore
Mi Item #02364605
MFR #206-30-025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
206-30-025

Mechanical Clutch - 0.7500 in Bore
Mi Item #02364605
MFR #206-30-025

Mfr description
WSC6 S CW SI .75" 4ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Bore Size
    0.7500 in, 19.05 mm

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Wrap Spring
  • Model Type
    WSC-6
  • Rotation
    CW
  • Series
    WSC
  • Series / Type
    WSC
  • UPC_NO
    786582349255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)