Motion
206-30-003

WARNER
206-30-003

Mechanical Clutch - 1.0000 in Bore
Mi Item #02364613
MFR #206-30-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
206-30-003

Mechanical Clutch - 1.0000 in Bore
Mi Item #02364613
MFR #206-30-003

Mfr description
WSC6 S CW SI 1" 1ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Bore Size
    1.0000 in, 25.40 mm

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Wrap Spring
  • Model Type
    WSC-6
  • Rotation
    CW
  • Series
    WSC
  • Series / Type
    WSC
  • UPC_NO
    786582349132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)