Motion
206-30-051

WARNER
206-30-051

Mechanical Clutch - 1.0000 in Bore
MI ITEM #02364614
MFR #206-30-051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
206-30-051

Mechanical Clutch - 1.0000 in Bore
MI ITEM #02364614
MFR #206-30-051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSC6 S CW SI 1" 2ST

Specifications

  • Clutch Type
    Wrap Spring
  • Clutch Application
    Overrunning
  • Bore Diameter
  • Bore Size
    1.0000 in, 25.40 mm
  • Series
    WSC
  • UPC_NO
    786582349323
  • Model Type
    WSC-6
  • Rotation
    CW
  • Series / Type
    WSC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought