1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
206-30-056
Mechanical Clutch - 1.0000 in Bore
MI ITEM #
02364615
MFR #
206-30-056
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
WARNER 206-30-056
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
206-30-056
Mechanical Clutch - 1.0000 in Bore
MI ITEM #
02364615
MFR #
206-30-056
Mfr description
WSC6 S CW SI 1" 4ST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
1.0000 in
Bore Size
1.0000 in, 25.40 mm
Details
Clutch Application
Overrunning
Clutch Type
Wrap Spring
Model Type
WSC-6
Rotation
CW
Series
WSC
Series / Type
WSC
UPC_NO
883680999198
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items