Motion
206-40-013

WARNER
206-40-013

WSC-6, Start/Stop, CCW, Shaft Input, 500 lb-in Static Torque, 1 in Bore
MI ITEM #02364616
MFR #206-40-013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
206-40-013

WSC-6, Start/Stop, CCW, Shaft Input, 500 lb-in Static Torque, 1 in Bore
MI ITEM #02364616
MFR #206-40-013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Length
    63.5 mm

Details

  • Bearing Support
    None
  • Clutch Application
    Single Revolution
  • Clutch Type
    Wrap Spring
  • Dynamic Load Capacity
    63 lb
  • Max Rpm
    500 rpm
  • Torque Capacity
    500 in

Overview

Mfr description
WSC6 S CCW SI 1" 1ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought