Motion
206-40-051

WARNER
206-40-051

Wrap Spring Mechanical Clutch - 3/4 in Bore, 63.5 mm Length, 500 in Torque
MI ITEM #02364644
MFR #206-40-051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
206-40-051

Wrap Spring Mechanical Clutch - 3/4 in Bore, 63.5 mm Length, 500 in Torque
MI ITEM #02364644
MFR #206-40-051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Overall Length
    63.5 mm

Details

  • Bearing Support
    None
  • Clutch Application
    Overrunning
  • Clutch Type
    Wrap Spring
  • Dynamic Load Capacity
    63 lb
  • Max Rpm
    500 rpm
  • Model Type
    WSC-6
  • Rotation
    CCW
  • Series
    WSC
  • Series / Type
    WSC
  • Torque Capacity
    500 in
  • UPC_NO
    786582349682

Overview

Mfr description
WSC6 SS CCW SI .75" 24ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought