Motion
208-10-006

WARNER
208-10-006

WSC-8, Overrunning, CW, Hub Input, 2500 lb-in Static Torque, 1.25 in Bore
MI ITEM #02364645
MFR #208-10-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
208-10-006

WSC-8, Overrunning, CW, Hub Input, 2500 lb-in Static Torque, 1.25 in Bore
MI ITEM #02364645
MFR #208-10-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    101.6 mm
  • Overall Length
    88.9 mm

Details

  • Bearing Support
    None
  • Clutch Application
    Backstopping, Overrunning
  • Clutch Type
    Wrap Spring
  • Dynamic Load Capacity
    300 lb
  • Max Rpm
    300 rpm
  • Torque Capacity
    2500 in

Overview

Mfr description
WSC8 O CW HI 1.25"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought