Motion
204-10-001

WARNER
204-10-001

WSC-4, Start/Stop, CW, Hub Input, 120 lb-in Static Torque, 0.375 in Bore
Mi Item #02364646
MFR #204-10-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
204-10-001

WSC-4, Start/Stop, CW, Hub Input, 120 lb-in Static Torque, 0.375 in Bore
Mi Item #02364646
MFR #204-10-001

Mfr description
WSC4 S CW HI .375" 1ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Overall Length
    34.93 mm

Details

  • Bearing Support
    None
  • Clutch Application
    Single Revolution
  • Clutch Type
    Wrap Spring
  • Dynamic Load Capacity
    13-1/2 lb
  • Max Rpm
    1200 rpm
  • Torque Capacity
    120 in
  • UPC_NO
    786582346421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)