Overview
Mfr description
3474-32-32-NWO FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Adjustable O-Ring Boss
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to O-Ring Boss
- End 1 Size2 in
- End 1 Thread(SAE) 2-1/2–12
- End 2 StyleMale O-Ring Boss
- End 2 Size2 in
- End 1 Size Type2 ORB
- End 2 Thread(SAE) 2-1/2–12
- End 2 Size Type2 ORB
- MaterialSteel
- Weight0.19 lbs
- Description Keyword2 in Male Adjustable O-Ring Boss x 2 in Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series3474
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data