Motion
KR5202-2RS
Crowned Cam Follower-Hex Head - 40 mm Roller Dia, 15.9 mm Roller Width, 16 mm Stud Dia, 36.5 mm Stud Length, Sealed
Mi Item #02364651
MFR #KR5202-2RS
Price$259.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 40 mm Roller Dia, 15.9 mm Roller Width, 16 mm Stud Dia, 36.5 mm Stud Length, Sealed
Mi Item #02364651
MFR #KR5202-2RS

Mfr description
KR5202-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.41/each

Specifications

Dimensions

  • Outside Diameter
    1-9/16 in
  • Overall Width
    2-1/16 in
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.9 mm
  • Stud Diameter  
    16 mm
  • Stud Length  
    1-3/8 in
  • Thread Length
    11/16 in
  • Thread Size
    M16 x 1,5
  • Torque
    51.622 ft-lbs
  • Weight
    0.5 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    7000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10000 N
  • Radial Static Load Capacity
    6300 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802795486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)