Motion
238710-006-D

ASCO
238710-006-D

ASCO® 238710-006-D Replacement Coil
Mi Item #02364701
MFR #238710-006-D
Price$440.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238710-006-D

ASCO® 238710-006-D Replacement Coil
Mi Item #02364701
MFR #238710-006-D

Mfr description
238710-006-D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.38/each

Specifications

Dimensions

  • Overall Weight
    0.42 lbs
  • Weight
    0.42 lbs, 1.1

Details

  • For Use With
    8210G004, 8210G008, 8210G022, 8210G033, 8210G035, 8210G093, 8210G100, 8221G005, 8221G007, 8262G232, 8320G172, 8320G182, 8320G202, 8344G070, 8344G072, 8345G001
  • Replacement Part Type
    Replacement Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)