Motion
U399A-90012

TIMKEN
U399A-90012

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 3.1483 in OD, 0.8700 in Cone Width, 0.6010 in Cup Width
Mi Item #02364728
MFR #U399A-90012
Price$113.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
U399A-90012

Tapered Roller Bearing Full Assembly - 1.5625 in Bore, 3.1483 in OD, 0.8700 in Cone Width, 0.6010 in Cup Width
Mi Item #02364728
MFR #U399A-90012

Mfr description
U399A BRG ASSY 9-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.5625 in
  • Outside Diameter
    3.1483 in
  • Overall Width
    0.7636 in
  • Weight
    1.47 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    U399A
  • Description
    U399A BRG ASSY 9-12
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893030401
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    U300
  • UPC_NO
    053893030401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)