Motion
C3632S-30
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
Mi Item #02364764
MFR #C3632S-30
Price$1,931.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-A Training Idler - CEMA C Rating, 6 in Roll Diameter, 30 in Belt Width, 35 ° Angle
Mi Item #02364764
MFR #C3632S-30

Mfr description
C3632S-30 35 DEG TRO TRA POS ACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,931.39/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 12.5 x 41.1 in
  • Roll Diameter  
    6 in
  • Weight
    138 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)