Motion
C3617S-36
Link-Belt® Flat Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02364788
MFR #C3617S-36
Price$583.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02364788
MFR #C3617S-36

Mfr description
C3617S-36 RETURN BELT STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.07/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    47 x 8.88 x 7.25 in
  • Overall Length
    47.0000 in
  • Roll Diameter  
    6 in
  • Weight
    56 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)