Motion
1726-112-S
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA B, 4 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #02364836
MFR #1726-112-S
Price$123.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA B, 4 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #02364836
MFR #1726-112-S

Mfr description
1726-112-S ROLL ONLY FOR B2413-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.81/each

Specifications

Dimensions

  • Belt Width
    30 in
  • Overall Dimensions
    33.75 x 4 in
  • Roller Diameter
    4 in
  • Weight
    20 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)