Motion
1726-112-AF
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 5 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #02364854
MFR #1726-112-AF
Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 5 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #02364854
MFR #1726-112-AF

Mfr description
1726-112-AF ROLL ONLY FOR B2501-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.05/each

Specifications

Dimensions

  • Belt Width
    30 in
  • Overall Dimensions
    11.62 x 5 in
  • Roller Diameter
    5 in
  • Weight
    8 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)