Motion
1726-112-D
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 20 in Belt Width, Steel Material
MI ITEM #02364866
MFR #1726-112-D
List Price$71.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 20 in Belt Width, Steel Material
MI ITEM #02364866
MFR #1726-112-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.53/each for your price

Overview

Mfr description
1726-112-D ROLL ONLY FOR B2401-20

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA B
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    8.25 x 4 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    labyrinth seal
  • Weight
    5 lbs
  • Manufacturer Catalog
  • Roller Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text