Motion
1726-112-G
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #02364873
MFR #1726-112-G
Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #02364873
MFR #1726-112-G

Mfr description
1726-112-G ROLL ONLY FOR B2401-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.65/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Overall Dimensions
    13.62 x 4 in
  • Roller Diameter
    4 in
  • Weight
    8 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)