Motion
B2501-18
Link-Belt® Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #02364882
MFR #B2501-18
Price$317.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #02364882
MFR #B2501-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$317.10/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    18 in
  • Mounting Dimension
    27 in
  • Overall Dimensions
    29 x 7.5 x 10 in
  • Overall Length
    29.0000 in
  • Roll Diameter  
    5 in
  • Weight
    34 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
B2501-18 20 DEG TROUGHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought