Motion
B2513-24
Link-Belt® Flat Carry Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #02364888
MFR #B2513-24
Price$191.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width
Mi Item #02364888
MFR #B2513-24

Mfr description
B2513-24 FLAT BELT STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.43/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    24 in
  • Mounting Dimension
    33 in
  • Overall Dimensions
    34.76 x 7.5 x 6 in
  • Overall Length
    34.7600 in
  • Roll Diameter  
    5 in
  • Weight
    23 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Carrier
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)