Motion
D3628S-48
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
MI ITEM #02364896
MFR #D3628S-48
Price$1,125.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width, 35 ° Angle
MI ITEM #02364896
MFR #D3628S-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,125.17/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59 x 9 x 19.38 in
  • Roll Diameter  
    6 in
  • Weight
    110 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3628S-48 35 DEG TROUGHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought