Motion
C3517S-30
Link-Belt® Flat Return Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width, 0 ° Angle
MI ITEM #02364897
MFR #C3517S-30
Price$414.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width, 0 ° Angle
MI ITEM #02364897
MFR #C3517S-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.63/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 8.88 x 7.25 in
  • Roll Diameter  
    5 in
  • Weight
    40 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3517S-30 RETURN BELT STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text