Motion
1726-108-A
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA B, 5 in Roller Diameter, 14 in Belt Width, Rubber Material
MI ITEM #02364900
MFR #1726-108-A
Price$332.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA B, 5 in Roller Diameter, 14 in Belt Width, Rubber Material
MI ITEM #02364900
MFR #1726-108-A

Mfr description
1726-108-A ROLL ONLY FOR B2518-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.40/each

Specifications

Dimensions

  • Belt Width
    14 in
  • Overall Dimensions
    17.75 x 5 in
  • Roller Diameter
    5 in
  • Weight
    11 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)