Overview
Mfr description
1726-108-D ROLL ONLY FOR B2518-20
Specifications
- MaterialRubber
- CEMA RatingCEMA B
- Belt Width
- Type Of BearingBall Bearing
- Overall Dimensions23.75 x 5 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight14 lbs
- Manufacturer Catalog
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data