Motion
1726-112-AU
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA B, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #02364913
MFR #1726-112-AU
Price$184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA B, 5 in Roller Diameter, 42 in Belt Width, Steel Material
MI ITEM #02364913
MFR #1726-112-AU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.93/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Overall Dimensions
    45.75 x 5 in
  • Roller Diameter
    5 in
  • Weight
    32 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
1726-112-AU ROLL ONLY FOR B2513-42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text