Motion
1726-112-B
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 16 in Belt Width, Steel Material
Mi Item #02364914
MFR #1726-112-B
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA B, 4 in Roller Diameter, 16 in Belt Width, Steel Material
Mi Item #02364914
MFR #1726-112-B

Mfr description
1726-112-B ROLL ONLY FOR B2401-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.39/each

Specifications

Dimensions

  • Belt Width
    16 in
  • Overall Dimensions
    6.88 x 4 in
  • Roller Diameter
    4 in
  • Weight
    4 lbs

Details

  • CEMA Rating
    CEMA B
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)