Motion
1730-229-D.S
Link-Belt® Rubber Tread Roll for Flat Return Idlers - CEMA C, 6 in Roller Diameter, 24 in Belt Width, Rubber Material
MI ITEM #02364918
MFR #1730-229-D.S
Your Price$496.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Tread Roll for Flat Return Idlers - CEMA C, 6 in Roller Diameter, 24 in Belt Width, Rubber Material
MI ITEM #02364918
MFR #1730-229-D.S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$496.37/each(List $620.46)

Overview

Mfr description
1730-229-D.S ROLL ONLY FOR C3618-24

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA C
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    27.88 x 6 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    labyrinth seal
  • Weight
    32 lbs
  • Manufacturer Catalog
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text