Motion
1730-229-F
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA C, 6 in Roller Diameter, 36 in Belt Width, Rubber Material
MI ITEM #02364920
MFR #1730-229-F
Price$790.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA C, 6 in Roller Diameter, 36 in Belt Width, Rubber Material
MI ITEM #02364920
MFR #1730-229-F

Mfr description
1730-229-F.S ROLL ONLY FOR C3618-36
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$790.65/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Overall Dimensions
    39.88 x 6 in
  • Roller Diameter
    6 in
  • Weight
    41 lbs

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)