Motion
1730-281-B
Link-Belt® Steel Roll for Troughing Idler - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #02364931
MFR #1730-281-B
Price$255.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Steel Material
Mi Item #02364931
MFR #1730-281-B

Mfr description
1730-281-B.S ROLL ONLY FOR C3501-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.71/each

Specifications

Dimensions

  • Belt Width
    20 in
  • Overall Dimensions
    8.44 x 5 in
  • Roller Diameter
    5 in
  • Weight
    10 lbs

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)