Motion
1730-285-E.S
Link-Belt® Steel Roll for Troughing Idler - CEMA C/D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #02364950
MFR #1730-285-E.S
Price$272.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA C/D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #02364950
MFR #1730-285-E.S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$272.30/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Overall Dimensions
    13.81 x 6 in
  • Roller Diameter
    6 in
  • Weight
    17 lbs

Details

  • CEMA Rating
    CEMA C/D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
1730-285-E.S ROLL ONLY FOR C3601-36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought