Motion
1730-312-D.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA E, 7 in Roller Diameter, 54 in Belt Width, Rubber Material
Mi Item #02364958
MFR #1730-312-D.S
Price$1,936.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA E, 7 in Roller Diameter, 54 in Belt Width, Rubber Material
Mi Item #02364958
MFR #1730-312-D.S

Mfr description
1730-312-D.S ROLL ONLY FOR E4704-54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,936.88/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Overall Dimensions
    20.88 x 7 in
  • Roller Diameter
    7 in
  • Weight
    63 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)