Overview
Mfr description
1730-312-E.S ROLL ONLY FOR E4704-60
Specifications
- MaterialRubber
- CEMA RatingCEMA E
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions22.62 x 7 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight69 lbs
- Manufacturer Catalog
- Roller Diameter7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data