Overview
Mfr description
1730-314-F.S ROLL ONLY FOR E4618-72
Specifications
- MaterialRubber
- CEMA RatingCEMA E
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions78.19 x 6 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight118 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data