Overview
Mfr description
1730-324-F.S ROLL ONLY FOR E4715-72
Specifications
- MaterialRubber
- CEMA RatingCEMA E
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions78.19 x 7 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight188 lbs
- Manufacturer Catalog
- Roller Diameter7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data