Motion
1730-326-D.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 6 in Roller Diameter, 30 in Belt Width, Rubber Material
Mi Item #02364983
MFR #1730-326-D.S
Price$544.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 6 in Roller Diameter, 30 in Belt Width, Rubber Material
Mi Item #02364983
MFR #1730-326-D.S

Mfr description
1730-326-D.S ROLL ONLY FOR C3604-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.37/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Overall Dimensions
    11.81 x 6 in
  • Roller Diameter
    6 in
  • Weight
    15 lbs

Details

  • CEMA Rating
    CEMA C/D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)