Motion
1730-327-A
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 5 in Roller Diameter, 18 in Belt Width, Rubber Material
MI ITEM #02364989
MFR #1730-327-A
List Price$384.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 5 in Roller Diameter, 18 in Belt Width, Rubber Material
MI ITEM #02364989
MFR #1730-327-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.76/each for your price

Overview

Mfr description
1730-327-A ROLL ONLY FOR B2504-18

Specifications

  • Material
    Rubber
  • CEMA Rating
    CEMA C
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    7.69 x 5 in
  • Paint System
    Powder Coating
  • Lubrication
    Regreseable
  • Seal
    labyrinth seal
  • Weight
    8 lbs
  • Manufacturer Catalog
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought