Motion
1730-327-B.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Rubber Material
MI ITEM #02364992
MFR #1730-327-B.S
Price$408.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C, 5 in Roller Diameter, 20 in Belt Width, Rubber Material
MI ITEM #02364992
MFR #1730-327-B.S

Mfr description
1730-327-B.S ROLL ONLY FOR C3504-20
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.80/each

Specifications

Dimensions

  • Belt Width
    20 in
  • Overall Dimensions
    8.44 x 5 in
  • Roller Diameter
    5 in
  • Weight
    9 lbs

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Impact Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)