Overview
Mfr description
1730-327-C ROLL ONLY FOR B2504-24
Specifications
- MaterialRubber
- CEMA RatingCEMA C/D
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions9.81 x 5 in
- Paint SystemPowder Coating
- LubricationRegreseable
- Seallabyrinth seal
- Weight10 lbs
- Manufacturer Catalog
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data