Motion
1730-327-H.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 5 in Roller Diameter, 54 in Belt Width, Rubber Material
Mi Item #02365000
MFR #1730-327-H.S
Price$924.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 5 in Roller Diameter, 54 in Belt Width, Rubber Material
Mi Item #02365000
MFR #1730-327-H.S

Mfr description
1730-327-H.S ROLL ONLY FOR C3504-54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.96/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Overall Dimensions
    20.19 x 5 in
  • Roller Diameter
    5 in
  • Weight
    20 lbs

Details

  • CEMA Rating
    CEMA C/D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Impact Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)