Motion
1730-328-G
Link-Belt® Rubber Disc Roll for Flat Impact Idler - CEMA C, 5 in Roller Diameter, 48 in Belt Width, Rubber Material
Mi Item #02365008
MFR #1730-328-G
Price$2,828.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Flat Impact Idler - CEMA C, 5 in Roller Diameter, 48 in Belt Width, Rubber Material
Mi Item #02365008
MFR #1730-328-G

Mfr description
1730-328-G.S ROLL ONLY FOR C3515-48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,828.99/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Overall Dimensions
    51.88 x 5 in
  • Roller Diameter
    5 in
  • Weight
    69 lbs

Details

  • CEMA Rating
    CEMA C
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Impact Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)