Overview
Mfr description
1730-341-S.S ROLL ONLY FOR D3513S-48
Specifications
- MaterialSteel
- CEMA RatingCEMA D
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions51.88 x 5 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight44 lbs
- Manufacturer Catalog
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data