Motion
1730-342-AB
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #02365020
MFR #1730-342-AB
Price$582.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/carry Idler - CEMA D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #02365020
MFR #1730-342-AB

Mfr description
1730-342-AB.S ROLL ONLY FOR D3613S-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.27/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Overall Dimensions
    39.88 x 6 in
  • Roller Diameter
    6 in
  • Weight
    45 lbs

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)