Motion
1730-342-V.S
Link-Belt® Steel Roll for Troughing Idler - CEMA D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
Mi Item #02365026
MFR #1730-342-V.S
Price$528.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
Mi Item #02365026
MFR #1730-342-V.S

Mfr description
1730-342-V.S ROLL ONLY FOR D3601S-72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.90/each

Specifications

Dimensions

  • Belt Width
    72 in
  • Overall Dimensions
    26.19 x 6 in
  • Roller Diameter
    6 in
  • Weight
    30 lbs

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Troughing
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)