Motion
1730-358-E
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA D, 6 in Roller Diameter, 42 in Belt Width, Rubber Material
Mi Item #02365027
MFR #1730-358-E
Price$953.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Tread Roll for Flat Return Idler - CEMA D, 6 in Roller Diameter, 42 in Belt Width, Rubber Material
Mi Item #02365027
MFR #1730-358-E

Mfr description
1730-358-E.S ROLL ONLY FOR D3618S-42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.18/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Overall Dimensions
    45.88 x 6 in
  • Roller Diameter
    6 in
  • Weight
    47 lbs

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)