Overview
Mfr description
1730-358-U.S ROLL ONLY FOR D3618S-36
Specifications
- MaterialRubber
- CEMA RatingCEMA D
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions39.88 x 6 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight41 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data