Motion
1730-404-K.S
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA D, 5 in Roller Diameter, 72 in Belt Width, Rubber Material
MI ITEM #02365036
MFR #1730-404-K.S
Price$1,061.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA D, 5 in Roller Diameter, 72 in Belt Width, Rubber Material
MI ITEM #02365036
MFR #1730-404-K.S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,061.74/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Overall Dimensions
    26.19 x 5 in
  • Roller Diameter
    5 in
  • Weight
    26 lbs

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Rubber
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
1730-404-K.S ROLL ONLY FOR D3504S-72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought