Motion
1730-407-A.S
Link-Belt® Steel Roll for Troughing Idler - CEMA E, 7 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #02365037
MFR #1730-407-A.S
List Price$563.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Troughing Idler - CEMA E, 7 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #02365037
MFR #1730-407-A.S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$563.38/each for your price

Overview

Mfr description
1730-407-A.S ROLL ONLY FOR E4701-36

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA E
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    14.81 x 7 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    labyrinth seal
  • Weight
    35 lbs
  • Manufacturer Catalog
  • Roller Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text