Motion
1730-456-D
Link-Belt® Steel Roll for Flat Return Idler - CEMA E, 6 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #02365063
MFR #1730-456-D
Price$1,420.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return Idler - CEMA E, 6 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #02365063
MFR #1730-456-D

Mfr description
1730-456-D.S ROLL ONLY FOR E4613-54
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,420.93/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Overall Dimensions
    60.19 x 6 in
  • Roller Diameter
    6 in
  • Weight
    108 lbs

Details

  • CEMA Rating
    CEMA E
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Replacement Roller Type
    Return
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)